13-095
Gardner Bender Terminals, GreenGard Grounding Connectors Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13-095

Gardner Bender Terminals, GreenGard Grounding Connectors Series
In stock
Item Number
13-095
MFG Item Number
13-095
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, GreenGard Grounding Connectors Series
Item #
13-095
Greengard, Green, #95, BG/500

GreenGard Grounding Connectors Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 13-095
Item Number 13-095
Manufacturer Gardner Bender
Product Series GreenGard Grounding Connectors
Family Series Gardner Bender Terminals, GreenGard Grounding Connectors Series
Max Voltage 600 V
Wire Type Copper to Copper
Color Green
Style Wing
Package Type Bag
Package Quantity 500
Water Resistant No
Direct Burial No
Strain Relief No
Minimum Wire Capacity (2) #14
Maximum Wire Capacity (4) #12
Minimum Wire Size 14 AWG
Maximum Wire Size 12 AWG
Approvals cUL, UL
Net Weight 0.01 lbs
Gross Weight 2.78 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved