14-630
Gardner Bender Hand Tools, Insulated Battery Series Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

14-630

Gardner Bender Hand Tools, Insulated Battery Series Series
In stock
Item Number
14-630
MFG Item Number
14-630
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, Insulated Battery Series Series
Item #
14-630
Battery Clamps, 2pcs/CD, 30A Max,

Insulated Battery Series Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 14-630
Item Number 14-630
Manufacturer Gardner Bender
Product Series Insulated Battery Series
Family Series Gardner Bender Hand Tools, Insulated Battery Series Series
Locking No
Number of Pieces 2
Type Supergrip Spring Clamp
RoHS No
Comments 30 Amp Copper Clad
Net Weight 0.05 lbs
Gross Weight 0.0725 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved