16-001N
Gardner Bender Terminals, WireGard Screw-On Connectors Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

16-001N

Gardner Bender Terminals, WireGard Screw-On Connectors Series
In stock
Item Number
16-001N
MFG Item Number
16-001N
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, WireGard Screw-On Connectors Series
Item #
16-001N
Wiregard Gray, Gb-1, Small Jar

WireGard Screw-On Connectors Series Information


Specifications

Specifications
Manufacturer Part Number 16-001N
Item Number 16-001N
Manufacturer Gardner Bender
Product Series WireGard Screw-On Connectors
Family Series Gardner Bender Terminals, WireGard Screw-On Connectors Series
Max Voltage 300 V
Max Temperature Rating 221 °F
Wire Type Copper to Copper
Color Gray
Style Standard
Package Type Jar
Package Quantity 150
Water Resistant No
Direct Burial No
Strain Relief No
Minimum Wire Capacity (1) #20 + (1) #22
Maximum Wire Capacity (2) #16
Minimum Wire Size 22 AWG
Maximum Wire Size 16 AWG
Approvals cUL, UL
Comments Display Pack
Net Weight 0.25 lbs
Gross Weight 0.2667 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved