16-003M
Gardner Bender Terminals, WireGard Screw-On Connectors Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

16-003M

Gardner Bender Terminals, WireGard Screw-On Connectors Series
In stock
Item Number
16-003M
MFG Item Number
16-003M
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, WireGard Screw-On Connectors Series
Item #
16-003M
Wiregard Orange, Gb-3, Medium Jar,

WireGard Screw-On Connectors Series Information


Specifications

Specifications
Manufacturer Part Number 16-003M
Item Number 16-003M
Manufacturer Gardner Bender
Product Series WireGard Screw-On Connectors
Family Series Gardner Bender Terminals, WireGard Screw-On Connectors Series
Max Voltage 600 V
Max Temperature Rating 221 °F
Wire Type Copper to Copper
Color Orange
Style Standard
Package Type Jar
Package Quantity 300
Water Resistant No
Direct Burial No
Strain Relief No
Minimum Wire Capacity (3) #20
Maximum Wire Capacity (4) #16 + (1) #20
Minimum Wire Size 22 AWG
Maximum Wire Size 14 AWG
Approvals cUL, UL
Net Weight 0.95 lbs
Gross Weight 1.03 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved