16-004
Gardner Bender Terminals, WireGard Screw-On Connectors Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

16-004

Gardner Bender Terminals, WireGard Screw-On Connectors Series
In stock
Item Number
16-004
MFG Item Number
16-004
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, WireGard Screw-On Connectors Series
Item #
16-004
Wiregard Yellow, Gb-4, Medium Jar,

WireGard Screw-On Connectors Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 16-004
Item Number 16-004
Manufacturer Gardner Bender
Product Series WireGard Screw-On Connectors
Family Series Gardner Bender Terminals, WireGard Screw-On Connectors Series
Max Voltage 600 V
Max Temperature Rating 221 °F
Wire Type Copper to Copper
Color Yellow
Style Standard
Package Type Jar
Package Quantity 200
Water Resistant No
Direct Burial No
Strain Relief No
Minimum Wire Capacity (1) #14 + (1) #18
Maximum Wire Capacity (3) #12
Minimum Wire Size 18 AWG
Maximum Wire Size 10 AWG
Approvals cUL, UL
Net Weight 0.005 lbs
Gross Weight 0.975 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved