16-084M
Gardner Bender Terminals, WingGard Twist-On Connectors Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

16-084M

Gardner Bender Terminals, WingGard Twist-On Connectors Series
In stock
Item Number
16-084M
MFG Item Number
16-084M
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, WingGard Twist-On Connectors Series
Item #
16-084M
Winggard Ultra Yellow, #84, Medium

WingGard Twist-On Connectors Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 16-084M
Item Number 16-084M
Manufacturer Gardner Bender
Product Series WingGard Twist-On Connectors
Family Series Gardner Bender Terminals, WingGard Twist-On Connectors Series
Max Voltage 600 V
Max Temperature Rating 221 °F
Wire Type Copper to Copper
Color Yellow
Style Wing
Package Type Jar
Package Quantity 225
Water Resistant No
Direct Burial No
Strain Relief No
Minimum Wire Capacity (2) #22
Maximum Wire Capacity (3) #12
Minimum Wire Size 22 AWG
Maximum Wire Size 10 AWG
Approvals cUL, UL
Net Weight 0.875 lbs
Gross Weight 0.876 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved