16-086L
Gardner Bender Terminals, WingGard Twist-On Connectors Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

16-086L

Gardner Bender Terminals, WingGard Twist-On Connectors Series
In stock
Item Number
16-086L
MFG Item Number
16-086L
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, WingGard Twist-On Connectors Series
Item #
16-086L
Winggard Ultra Red, #86, Large Jar,

WingGard Twist-On Connectors Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 16-086L
Item Number 16-086L
Manufacturer Gardner Bender
Product Series WingGard Twist-On Connectors
Family Series Gardner Bender Terminals, WingGard Twist-On Connectors Series
Max Voltage 600 V
Max Temperature Rating 221 °F
Wire Type Copper to Copper
Color Red
Style Wing
Package Type Jar
Package Quantity 325
Water Resistant No
Direct Burial No
Strain Relief No
Minimum Wire Capacity (2) #20
Maximum Wire Capacity (4) #10
Minimum Wire Size 22 AWG
Maximum Wire Size 6 AWG
Approvals cUL, UL
Net Weight 2.1 lbs
Gross Weight 2.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved