17-006
Gardner Bender Terminals, WireGard Screw-On Connectors Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

17-006

Gardner Bender Terminals, WireGard Screw-On Connectors Series
In stock
Item Number
17-006
MFG Item Number
17-006
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, WireGard Screw-On Connectors Series
Item #
17-006
Wiregard, Red, Gb-6, BG/50

WireGard Screw-On Connectors Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 17-006
Item Number 17-006
Manufacturer Gardner Bender
Product Series WireGard Screw-On Connectors
Family Series Gardner Bender Terminals, WireGard Screw-On Connectors Series
Max Voltage 600 V
Max Temperature Rating 221 °F
Wire Type Copper to Copper
Color Red
Style Standard
Package Type Bag
Package Quantity 50
Water Resistant No
Direct Burial No
Strain Relief No
Minimum Wire Capacity (2) #14
Maximum Wire Capacity (2) #10 + (2) #12
Minimum Wire Size 18 AWG
Maximum Wire Size 10 AWG
Approvals cUL, UL
Net Weight 0.005 lbs
Gross Weight 0.345 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved