19-003HT
Gardner Bender Terminals, Hi-Temp Connectors for Tough Environments Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

19-003HT

Gardner Bender Terminals, Hi-Temp Connectors for Tough Environments Series
In stock
Item Number
19-003HT
MFG Item Number
19-003HT
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Hi-Temp Connectors for Tough Environments Series
Item #
19-003HT
WireGard, Hi-temp, Black, GB-3;

Hi-Temp Connectors for Tough Environments Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 19-003HT
Item Number 19-003HT
Manufacturer Gardner Bender
Product Series Hi-Temp Connectors for Tough Environments
Family Series Gardner Bender Terminals, Hi-Temp Connectors for Tough Environments Series
Max Voltage 600 V
Max Temperature Rating 302 °F
Wire Type Copper to Copper
Color Black
Style Standard
Package Type Clam
Package Quantity 10
Water Resistant No
Direct Burial No
Strain Relief No
Minimum Wire Capacity (3) #20
Maximum Wire Capacity (4) #16 + (1) #20
Minimum Wire Size 20 AWG
Maximum Wire Size 16 AWG
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved