19-004HT
Gardner Bender Terminals, Hi-Temp Connectors for Tough Environments Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

19-004HT

Gardner Bender Terminals, Hi-Temp Connectors for Tough Environments Series
In stock
Item Number
19-004HT
MFG Item Number
19-004HT
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Hi-Temp Connectors for Tough Environments Series
Item #
19-004HT
WireGard, Hi-temp, Black, GB-4;

Hi-Temp Connectors for Tough Environments Series Information


Specifications

Specifications
Manufacturer Part Number 19-004HT
Item Number 19-004HT
Manufacturer Gardner Bender
Product Series Hi-Temp Connectors for Tough Environments
Family Series Gardner Bender Terminals, Hi-Temp Connectors for Tough Environments Series
Max Voltage 600 V
Max Temperature Rating 302 °F
Wire Type Copper to Copper
Color Black
Style Standard
Package Type Clam
Package Quantity 10
Water Resistant No
Direct Burial No
Strain Relief No
Minimum Wire Capacity (1) #14 + (1) #18
Maximum Wire Capacity (4) #14
Minimum Wire Size 18 AWG
Maximum Wire Size 14 AWG
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved