19-095
Gardner Bender Terminals, GreenGard Grounding Connectors Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

19-095

Gardner Bender Terminals, GreenGard Grounding Connectors Series
In stock
Item Number
19-095
MFG Item Number
19-095
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, GreenGard Grounding Connectors Series
Item #
19-095
Greengard, Green, #95, CG/6

GreenGard Grounding Connectors Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 19-095
Item Number 19-095
Manufacturer Gardner Bender
Product Series GreenGard Grounding Connectors
Family Series Gardner Bender Terminals, GreenGard Grounding Connectors Series
Max Voltage 600 V
Wire Type Copper to Copper
Color Green
Style Wing
Package Type Card
Package Quantity 6
Water Resistant No
Direct Burial No
Strain Relief No
Minimum Wire Capacity (2) #14
Maximum Wire Capacity (4) #12
Minimum Wire Size 14 AWG
Maximum Wire Size 12 AWG
Approvals cUL, UL
Net Weight 0.05 lbs
Gross Weight 0.06 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved