19-1H1
Gardner Bender Terminals, Hex-Lok Multi-Range Connectors Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

19-1H1

Gardner Bender Terminals, Hex-Lok Multi-Range Connectors Series
In stock
Item Number
19-1H1
MFG Item Number
19-1H1
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Hex-Lok Multi-Range Connectors Series
Item #
19-1H1
Hex-Lok, Tan, H1, CG/6

Hex-Lok Multi-Range Connectors Series Information

  • Rated at 600 V Max in Building Wire and at 1000 V Max in Lighting Fixtures/Luminaries and Signs
  • Square‑Wire Spring Grabs and Holds Wires for Secure Connections
  • Streamlined Design for Compact Installations
  • Copper‑to‑Copper Connections Only
  • Long Skirt Covers Stripped Wires
Multi‑range, hex‑head copper‑to‑copper connector covers 95% of everyday applications.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 19-1H1
Item Number 19-1H1
Manufacturer Gardner Bender
Product Series Hex-Lok Multi-Range Connectors
Family Series Gardner Bender Terminals, Hex-Lok Multi-Range Connectors Series
Max Voltage 600 V
Wire Type Copper to Copper
Color Tan
Style Wing
Package Type Card
Package Quantity 6
Water Resistant No
Direct Burial No
Strain Relief No
Minimum Wire Capacity (3) #22
Maximum Wire Capacity (3) #10
Minimum Wire Size 22 AWG
Maximum Wire Size 8 AWG
Approvals cUL, UL
Net Weight 0.0406 lbs
Gross Weight 0.0619 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved