25-1G1
Gardner Bender Terminals, Uni-Lok Universal Connectors Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

25-1G1

Gardner Bender Terminals, Uni-Lok Universal Connectors Series
In stock
Item Number
25-1G1
MFG Item Number
25-1G1
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Uni-Lok Universal Connectors Series
Item #
25-1G1
Hex-Lok, Yellow, G1, BG/25

Uni-Lok Universal Connectors Series Information


Specifications

Specifications
Manufacturer Part Number 25-1G1
Item Number 25-1G1
Manufacturer Gardner Bender
Product Series Uni-Lok Universal Connectors
Family Series Gardner Bender Terminals, Uni-Lok Universal Connectors Series
Max Voltage 600 V
Wire Type Copper to Copper
Color Yellow
Style Wing
Package Type Bag
Package Quantity 25
Water Resistant No
Direct Burial No
Strain Relief No
Minimum Wire Capacity (4) #22
Maximum Wire Capacity (3) #12
Minimum Wire Size 22 AWG
Maximum Wire Size 12 AWG
Approvals cUL, UL
Net Weight 0.1031 lbs
Gross Weight 0.1278 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved