27-003
Gardner Bender Terminals, Hi-Temp Connectors for Tough Environments Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

27-003

Gardner Bender Terminals, Hi-Temp Connectors for Tough Environments Series
In stock
Item Number
27-003
MFG Item Number
27-003
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Hi-Temp Connectors for Tough Environments Series
Item #
27-003
Wiregard, Hi-Temp, Black, Gb-3,

Hi-Temp Connectors for Tough Environments Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 27-003
Item Number 27-003
Manufacturer Gardner Bender
Product Series Hi-Temp Connectors for Tough Environments
Family Series Gardner Bender Terminals, Hi-Temp Connectors for Tough Environments Series
Max Voltage 600 V
Max Temperature Rating 302 °F
Wire Type Copper to Copper
Color Black
Style Standard
Package Type Keg
Package Quantity 10,000
Water Resistant No
Direct Burial No
Strain Relief No
Minimum Wire Capacity (3) #20
Maximum Wire Capacity (4) #16 + (1) #20
Minimum Wire Size 22 AWG
Maximum Wire Size 16 AWG
Approvals cUL, UL
Net Weight 37.9 lbs
Gross Weight 37.9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved