27-004
Gardner Bender Terminals, Hi-Temp Connectors for Tough Environments Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

27-004

Gardner Bender Terminals, Hi-Temp Connectors for Tough Environments Series
In stock
Item Number
27-004
MFG Item Number
27-004
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Hi-Temp Connectors for Tough Environments Series
Item #
27-004
Wiregard, Hi-Temp, Black, Gb-4,

Hi-Temp Connectors for Tough Environments Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 27-004
Item Number 27-004
Manufacturer Gardner Bender
Product Series Hi-Temp Connectors for Tough Environments
Family Series Gardner Bender Terminals, Hi-Temp Connectors for Tough Environments Series
Max Voltage 600 V
Max Temperature Rating 302 °F
Wire Type Copper to Copper
Color Black
Style Standard
Package Type Keg
Package Quantity 10,000
Water Resistant No
Direct Burial No
Strain Relief No
Minimum Wire Capacity (1) #14
Maximum Wire Capacity (4) #14
Minimum Wire Size 22 AWG
Maximum Wire Size 16 AWG
Approvals cUL, UL
Net Weight 60 lbs
Gross Weight 63.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved