The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
45-312SS
Gardner Bender Cable Ties, Stainless Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cable Ties, Stainless Series
Cable Tie, 11in., 100# Stainless
Stainless Series Information
304 Stainless Steel Resists Chemicals Self Locking The Stainless Steel Cable Ties are designed for harsh, corrosive and salt‑water enviornments. They can resist chemicals and radiation exposure and can withstand extreme temperatures. A self locking ball mechanism meets isertion force requirements and maintins high tensile strength.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
45-312SS
Item Number
45-312SS
Manufacturer
Gardner Bender
Product Series
Stainless
Family Series
Gardner Bender Cable Ties, Stainless Series
Tensile Strength (lb)
100 lbs
Max Bundle Diam. (in)
3.75 "
Type
Stainless Steel
Material
Stainless Steel
Color
Gray
Net Weight
0.005 lbs
Gross Weight
0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved