46-308FST
Gardner Bender Cable Ties, Colored Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

46-308FST

Gardner Bender Cable Ties, Colored Series
In stock
Item Number
46-308FST
MFG Item Number
46-308FST
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Colored Series
Item #
46-308FST
Cable Tie, Assorted, 8in., (75 Lb),

Colored Series Information


Specifications

Specifications
Width (in) 0.17 "
Ships Factory Direct No
Manufacturer Part Number 46-308FST
Item Number 46-308FST
Manufacturer Gardner Bender
Product Series Colored
Family Series Gardner Bender Cable Ties, Colored Series
Length (In) 8 "
Nominal Length 8 "
Thickness (in) 0.055 "
Tensile Strength (lb) 75 lbs
Max Bundle Diam. (in) 2 "
Type General Purpose
Material Nylon
Color Assortment
Net Weight 0.005 lbs
Gross Weight 0.275 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved