79-003
Gardner Bender Wire Pulling, Wire-Aide Wire Pulling Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

79-003

Gardner Bender Wire Pulling, Wire-Aide Wire Pulling Series
In stock
Item Number
79-003
MFG Item Number
79-003
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Pulling, Wire-Aide Wire Pulling Series
Item #
79-003
Wire-Aide Pull Lube, 5 Gal Bkt

Wire-Aide Wire Pulling Series Information

  • Greaseless, Non‑Toxic Compound Will Not Stain Skin, Clothing or Construction Trim; Cleans up Quickly with Soap and Water
  • Stable and Safe to Use ‑ Withstands Normal Temperature Extremes and Will Not Dry out in the Container
  • Non‑Combustible, Non‑Conductive and Non‑Corrosive
  • Remains Stable with Multiple Freeze‑Thaw Cycles
  • Will Not Damage Conduit or Insulation
  • Suitable for Fiber‑Optic Wire
Slides on smoothly and clings throughout the pull. Modified wax‑base formula dries to a slippery film.


Specifications

Specifications
Manufacturer Part Number 79-003
Item Number 79-003
Manufacturer Gardner Bender
Product Series Wire-Aide Wire Pulling
Family Series Gardner Bender Wire Pulling, Wire-Aide Wire Pulling Series
Base Modified Wax
Freezing Point 28 °F
Container Size 5 gal Pail
Net Weight 47.2531 lbs
Gross Weight 47.2531 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved