B343S
Gardner Bender Hydraulic Power Tools, B343S Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B343S

Gardner Bender Hydraulic Power Tools, B343S Series
In stock
Item Number
B343S
MFG Item Number
B343S
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hydraulic Power Tools, B343S Series
Item #
B343S
Hyd One-Shot Bender W/O Pump

B343S Series Information


Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number B343S
Item Number B343S
Manufacturer Gardner Bender
Product Series B343S
Family Series Gardner Bender Hydraulic Power Tools, B343S Series
Conduit Type Rigid
Pipe Trade Size (in) 1-1/4 ", 1-1/2 ", 2 ", 2-1/2 ", 3 ", 3-1/2 ", 4 "
Bend Type One-Shot
Bending Shoes Included Yes
Pump Not Included
Comments Eject-O-Matic Feature
Net Weight 363.5 lbs
Gross Weight 363.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved