B359SP208J
Gardner Bender Hydraulic Power Tools, B359S Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B359SP208J

Gardner Bender Hydraulic Power Tools, B359S Series
In stock
Item Number
B359SP208J
MFG Item Number
B359SP208J
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hydraulic Power Tools, B359S Series
Item #
B359SP208J
One-Shot Sweep Hyd Bender W/P208J

B359S Series Information

  • Ability to Be Powered by Manual or Electric Pumps
  • Durable Metal Job Box Included
Bends 1‑1/4" to 4" rigid steel or rigid aluminum conduit.


Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number B359SP208J
Item Number B359SP208J
Manufacturer Gardner Bender
Product Series B359S
Family Series Gardner Bender Hydraulic Power Tools, B359S Series
Conduit Type Rigid
Pipe Trade Size (in) 1-1/4 ", 1-1/2 ", 2 ", 2-1/2 ", 3 ", 3-1/2 ", 4 ", 5 "
Bend Type One-Shot, Sweep
Bending Shoes Included Yes
Pump Electric Pump
Comments 1-1/4-4 " One-Shot, 5 " Sweep
Net Weight 479 lbs
Gross Weight 479 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved