FC12
Gardner Bender Wire Pulling, Foam Line Carriers Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FC12

Gardner Bender Wire Pulling, Foam Line Carriers Series
In stock
Item Number
FC12
MFG Item Number
FC12
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Pulling, Foam Line Carriers Series
Item #
FC12
Foam Line Carrier, 6in., BX/2

Foam Line Carriers Series Information


Specifications

Specifications
Manufacturer Part Number FC12
Item Number FC12
Manufacturer Gardner Bender
Product Series Foam Line Carriers
Family Series Gardner Bender Wire Pulling, Foam Line Carriers Series
Style Foam
Conduit Diameter 6 "
Net Weight 0.8625 lbs
Gross Weight 0.8625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved