FC3
Gardner Bender Wire Pulling, Foam Line Carriers Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FC3

Gardner Bender Wire Pulling, Foam Line Carriers Series
In stock
Item Number
FC3
MFG Item Number
FC3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Pulling, Foam Line Carriers Series
Item #
FC3
Foam Line Carrier, 1in. , BX/10

Foam Line Carriers Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FC3
Item Number FC3
Manufacturer Gardner Bender
Product Series Foam Line Carriers
Family Series Gardner Bender Wire Pulling, Foam Line Carriers Series
Style Foam
Conduit Diameter 1 "
Net Weight 0.1938 lbs
Gross Weight 0.1938 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved