FSP-AST2
Gardner Bender Wire Harnesses, Spiral Wrap Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FSP-AST2

Gardner Bender Wire Harnesses, Spiral Wrap Series
In stock
Item Number
FSP-AST2
MFG Item Number
FSP-AST2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Harnesses, Spiral Wrap Series
Item #
FSP-AST2
Spiral Wrap, 4ft. Clear 1/8in. & 3/8in.

Spiral Wrap Series Information

  • Protects Cables from Cuts, Abrasions and UV Wear
  • Made from Flexible Polyethylene
Manages wire and cable neatly and allows for cable to break out at desired locations.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FSP-AST2
Item Number FSP-AST2
Manufacturer Gardner Bender
Product Series Spiral Wrap
Family Series Gardner Bender Wire Harnesses, Spiral Wrap Series
Maximum Bundle Size 4 "
Minimum Bundle Size 0.375 "
Color Clear
Roll Length 4 '
Material Polyethylene
Net Weight 0.06 lbs
Gross Weight 0.08 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved