FTS-65R
Gardner Bender Wire Pulling, UpperHand Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FTS-65R

Gardner Bender Wire Pulling, UpperHand Series
In stock
Item Number
FTS-65R
MFG Item Number
FTS-65R
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Pulling, UpperHand Series
Item #
FTS-65R
Upperhand Steel Fishtape With

UpperHand Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FTS-65R
Item Number FTS-65R
Manufacturer Gardner Bender
Product Series UpperHand
Family Series Gardner Bender Wire Pulling, UpperHand Series
End Type Hook
Case Diameter 8.5 "
Length 65 '
Tape Material Steel
Case Material Nylon/ABS
Comments ,8.5
Net Weight 2.9 lbs
Gross Weight 3.225 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved