GBT-3502
Gardner Bender Electrical Testers, Analog Battery Tester Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GBT-3502

Gardner Bender Electrical Testers, Analog Battery Tester Series
In stock
Item Number
GBT-3502
MFG Item Number
GBT-3502
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Testers, Analog Battery Tester Series
Item #
GBT-3502
Battery Tester, D, C, Aaa, Aa, 9V

Analog Battery Tester Series Information

  • Tests all common batteries to determine if they are charged or need replacement
  • Tests from 1.5 V button cells to 22.5 V photo cells
  • Includes test leads for easy testing

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GBT-3502
Item Number GBT-3502
Manufacturer Gardner Bender
Product Series Analog Battery Tester
Family Series Gardner Bender Electrical Testers, Analog Battery Tester Series
Temperature Measurement No
Backlight No
Max Voltage (DC) 9 VDC
Polarity No
Net Weight 0.1 lbs
Gross Weight 0.14 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved