GC-500
Gardner Bender Hand Tools, GC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GC-500

Gardner Bender Hand Tools, GC Series
In stock
Item Number
GC-500
MFG Item Number
GC-500
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, GC Series
Item #
GC-500
Manual Cable Cutter - Up To 500MCM

GC Series Information

  • Lightweight Fiberglass Handles on GC‑500 and GC‑1000 Feature Comfortable Rubber Grips
  • Cuts Soft Copper and Aluminum Cable up to 1000 MCM
  • Heat‑Treated Alloy Steel Jaws Make Fast, Sharp Cuts


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GC-500
Item Number GC-500
Manufacturer Gardner Bender
Product Series GC
Family Series Gardner Bender Hand Tools, GC Series
Tool Type Cable Cutter
Number of Pieces 1
Pliers No
Cutters Yes
Strippers No
Crimpers No
Jaw Capacity 500 kcmil
Tool Length 24 "
Application Cable
Insulated No
Net Weight 3.2844 lbs
Gross Weight 3.2844 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved