GCV-3206
Gardner Bender Electrical Testers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GCV-3206

Gardner Bender Electrical Testers
In stock
Item Number
GCV-3206
MFG Item Number
GCV-3206
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Testers, Series
Item #
GCV-3206
Screwdriver-Voltage-Continuity

Series Information

Specifications

Specifications
Manufacturer Part Number GCV-3206
Item Number GCV-3206
Manufacturer Gardner Bender
Family Series Gardner Bender Electrical Testers
Temperature Measurement No
Backlight No
Max Voltage (AC) 250 VAC
Max Voltage (DC) 250 VDC
Polarity No
Approvals ETL
Net Weight 0.1 lbs
Gross Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved