GES-55
Gardner Bender Hand Tools, GES Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GES-55

Gardner Bender Hand Tools, GES Series
In stock
Item Number
GES-55
MFG Item Number
GES-55
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, GES Series
Item #
GES-55
Armor Edge Wire Stripper, 10-18 Awg

GES Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GES-55
Item Number GES-55
Manufacturer Gardner Bender
Product Series GES
Family Series Gardner Bender Hand Tools, GES Series
Tool Type Wire Stripper
Number of Pieces 1
Pliers Yes
Cutters Yes
Strippers Yes
Crimpers No
Jaw Type Spring Open
Jaw Capacity 10-18 AWG
Tool Length 6-1/2 "
Application General Purpose
Insulated No
Net Weight 0.4031 lbs
Gross Weight 0.409 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved