GET-3202
Gardner Bender Electrical Testers, Low Voltage Twin Probe Circuit Tester Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GET-3202

Gardner Bender Electrical Testers, Low Voltage Twin Probe Circuit Tester Series
In stock
Item Number
GET-3202
MFG Item Number
GET-3202
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Testers, Low Voltage Twin Probe Circuit Tester Series
Item #
GET-3202
Low Voltage Tester, 5-50 Vac/Dc

Low Voltage Twin Probe Circuit Tester Series Information

  • Indicator glows when voltage is present and brightens as voltage increases
  • Tests AC/DC Voltage from 5 ‑ 50 V AC/DC, 50‑60 Hz
  • Insulated alligator clip test leads
  • Dual Insulated, durable ABS housing
  • Pocket clip for added convenience

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GET-3202
Item Number GET-3202
Manufacturer Gardner Bender
Product Series Low Voltage Twin Probe Circuit Tester
Family Series Gardner Bender Electrical Testers, Low Voltage Twin Probe Circuit Tester Series
Temperature Measurement No
Frequency 60 Hz
Backlight No
Max Voltage (AC) 50 VAC
Max Voltage (DC) 50 VDC
Polarity No
Approvals ETL
Net Weight 0.075 lbs
Gross Weight 0.075 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved