GET-3213
Gardner Bender Electrical Testers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GET-3213

Gardner Bender Electrical Testers
In stock
Item Number
GET-3213
MFG Item Number
GET-3213
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Testers, Series
Item #
GET-3213
3-Range Voltage Tester, 80-300

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GET-3213
Item Number GET-3213
Manufacturer Gardner Bender
Family Series Gardner Bender Electrical Testers
Temperature Measurement No
Backlight No
Max Voltage (AC) 300 VAC
Max Voltage (DC) 300 VDC
Polarity No
Approvals ETL
Net Weight 0.15 lbs
Gross Weight 0.17 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved