GS-355
Gardner Bender Hand Tools, Wire Strippers Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GS-355

Gardner Bender Hand Tools, Wire Strippers Series
In stock
Item Number
GS-355
MFG Item Number
GS-355
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, Wire Strippers Series
Item #
GS-355
Wire Stripper 10-20 Awg, Solid Or

Wire Strippers Series Information

  • Laser‑Etched Markings
  • Curved Cutting Blade
  • Pliers Nose
  • Looping Hole
Wire Strippers for solid or stranded wire. Comfortable high‑leverage handles and power spring return reduces hand fatigue.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GS-355
Item Number GS-355
Manufacturer Gardner Bender
Product Series Wire Strippers
Family Series Gardner Bender Hand Tools, Wire Strippers Series
Tool Type Wire Stripper
Number of Pieces 1
Pliers Yes
Cutters Yes
Strippers Yes
Crimpers No
Jaw Type Spring Open
Jaw Capacity 10-20 AWG
Tool Length 6-1/4 "
Application General Purpose
Insulated No
Net Weight 0.2938 lbs
Gross Weight 0.295 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved