GS-388
Gardner Bender Hand Tools, GS-388 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GS-388

Gardner Bender Hand Tools, GS-388 Series
In stock
Item Number
GS-388
MFG Item Number
GS-388
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, GS-388 Series
Item #
GS-388
Crimper, Light Duty

GS-388 Series Information

  • Tapered Nose for Cutting in Tight Locations
  • Cuts Copper and Aluminum Wire
Crimp insulated or non‑insulated terminals.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GS-388
Item Number GS-388
Manufacturer Gardner Bender
Product Series GS-388
Family Series Gardner Bender Hand Tools, GS-388 Series
Tool Type Crimpers
Number of Pieces 1
Pliers No
Cutters Yes
Strippers No
Crimpers Yes
Tool Length 8 "
Application General Purpose
Insulated No
Net Weight 0.7313 lbs
Gross Weight 0.7313 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved