GS-40
Gardner Bender Hand Tools, GS-40 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GS-40

Gardner Bender Hand Tools, GS-40 Series
In stock
Item Number
GS-40
MFG Item Number
GS-40
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, GS-40 Series
Item #
GS-40
Wire Stripper W/ Spring 10-24 Awg

GS-40 Series Information

  • Looping Hole Bends and Loops Wire for Termination on Screws
  • Compact Tool Adjusts Quickly to Any of Eight Wire Sizes
  • Hardened Spring Steel Provides Strength and Durability
  • GS‑40 Includes Spring Return for Easy Handling
  • Vinyl Grips for Added Comfort
Strips solid or stranded wire.


Specifications

Specifications
Manufacturer Part Number GS-40
Item Number GS-40
Manufacturer Gardner Bender
Product Series GS-40
Family Series Gardner Bender Hand Tools, GS-40 Series
Tool Type Wire Stripper
Number of Pieces 1
Pliers No
Cutters No
Strippers Yes
Crimpers No
Jaw Type Spring Open, V-Notch
Jaw Capacity 10-24 AWG
Tool Length 5 "
Application General Purpose
Insulated No
Net Weight 0.15 lbs
Gross Weight 0.21 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved