GSE-505
Gardner Bender Fasteners, Service Entrance Straps Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GSE-505

Gardner Bender Fasteners, Service Entrance Straps Series
In stock
Item Number
GSE-505
MFG Item Number
GSE-505
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fasteners, Service Entrance Straps Series
Item #
GSE-505
Svc Ent Staple, #6 Ser, CL/5

Service Entrance Straps Series Information

  • Polyethylene Straps Stabilized Against UV Rays and Extreme Cold; Withstand Deterioration and Breakage
  • Electro‑Zinc Plated Nails Provide Strength and Durability
Plastic insulated straps quickly and easily secure service entrance cable.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GSE-505
Item Number GSE-505
Manufacturer Gardner Bender
Product Series Service Entrance Straps
Family Series Gardner Bender Fasteners, Service Entrance Straps Series
Cable Size #6 SER
Staple Type Plastic Saddle
Staple Size 0.718 "
Insulated Yes
Insulation Color Gray
Insulation Material Plastic
Package Quantity 5
Style Double Nail
Approvals CSA, UL
Net Weight 0.0869 lbs
Gross Weight 0.0917 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved