GSW-41
Gardner Bender Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GSW-41

Gardner Bender Switches
In stock
Item Number
GSW-41
MFG Item Number
GSW-41
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
GSW-41
Appl Rocker, Spst 16A 125Vac, O/F

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GSW-41
Item Number GSW-41
Manufacturer Gardner Bender
Family Series Gardner Bender Switches
Blister Pack No
Circuit Configuration ON-OFF
Mounting Hole Size (in) 1.125 x 0.550
Shape Rectangular
Bezel Rectangular/Plastic
Legend on Switch No
Contacts SPST
Rating (A) @ 120/125 VAC 16 A
Rating (A) @ 220-250 VAC 8 A
Actuator Material Nylon
Actuator Color Black
Illuminated No
Approvals CSA, UL, UR
Net Weight 0.015 lbs
Gross Weight 0.03 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved