GSW-48
Gardner Bender Switches, Standard Rocker Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GSW-48

Gardner Bender Switches, Standard Rocker Series
In stock
Item Number
GSW-48
MFG Item Number
GSW-48
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Standard Rocker Series
Item #
GSW-48
Lighted Mini, Spst 10A 125Vac, O/F

Standard Rocker Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GSW-48
Item Number GSW-48
Manufacturer Gardner Bender
Product Series Standard Rocker
Family Series Gardner Bender Switches, Standard Rocker Series
Blister Pack No
Circuit Configuration ON-OFF
Mounting Hole Size (in) 0.776 x 0.520
Shape Rectangular
Bezel Rectangular/Plastic
Legend on Switch No
Contacts SPST
Rating (A) @ 120/125 VAC 10 A
Rating (A) @ 220-250 VAC 10 A
HP @ 220-250 VAC 0.5 hp
Actuator Material Nylon
Actuator Color Black
Illuminated No
Approvals CSA, UL
Net Weight 0.0219 lbs
Gross Weight 0.07 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved