GSW-49
Gardner Bender Switches, Mini Rocker Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GSW-49

Gardner Bender Switches, Mini Rocker Series
In stock
Item Number
GSW-49
MFG Item Number
GSW-49
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Mini Rocker Series
Item #
GSW-49
Rocker,SPST,Red Lighted,10A/277VAC,

Mini Rocker Series Information

Specifications

Specifications
Manufacturer Part Number GSW-49
Item Number GSW-49
Manufacturer Gardner Bender
Product Series Mini Rocker
Family Series Gardner Bender Switches, Mini Rocker Series
Blister Pack No
Circuit Configuration ON-OFF
Mounting Hole Size (in) 1.450 x 0.830
Shape Rectangular
Bezel Rectangular/Plastic
Legend on Switch No
Contacts SPST
Rating (A) @ 120/125 VAC 20 A
HP @ 220-250 VAC 0.75 hp
Actuator Material Nylon
Actuator Color Black
Illuminated No
Approvals CSA, UL
Net Weight 0.04 lbs
Gross Weight 0.07 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved