GSW-61
Gardner Bender Switches, GSW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GSW-61

Gardner Bender Switches, GSW Series
In stock
Item Number
GSW-61
MFG Item Number
GSW-61
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, GSW Series
Item #
GSW-61
Brass Rotary, Spst 6A 125Vac, O/F

GSW Series Information

  • #18 AWG, 6" Stripped Wire Leads
  • Brass Terminals
Single or three position switches in various fan and lighting applications.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GSW-61
Item Number GSW-61
Manufacturer Gardner Bender
Product Series GSW
Family Series Gardner Bender Switches, GSW Series
Number of Positions 2
Operator Type Knob
Selector Function Maintained
Contacts SPST
Max Voltage 250 VAC
Current (A) 3 A
Terminal Type Wire Leads
Approvals CSA, UL
Net Weight 0.035 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved