GVD-3504
Gardner Bender Electrical Testers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GVD-3504

Gardner Bender Electrical Testers
In stock
Item Number
GVD-3504
MFG Item Number
GVD-3504
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Testers, Series
Item #
GVD-3504
Circuit Alert_ Non-Contact Voltage

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GVD-3504
Item Number GVD-3504
Manufacturer Gardner Bender
Family Series Gardner Bender Electrical Testers
Temperature Measurement No
Backlight No
Max Voltage (AC) 600 VAC
Polarity No
Approvals ETL
Net Weight 0.14 lbs
Gross Weight 0.16 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved