GVT-392
Gardner Bender Electrical Testers, Solenoid Voltage Tester Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GVT-392

Gardner Bender Electrical Testers, Solenoid Voltage Tester Series
In stock
Item Number
GVT-392
MFG Item Number
GVT-392
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Testers, Solenoid Voltage Tester Series
Item #
GVT-392
Voltage Tester W/Solenoid, 80-480

Solenoid Voltage Tester Series Information

  • Built‑in slots in probe housing hold probes for one‑hand testing and storage
  • High‑impact, dual insulated, case stands up to rugged service
  • Dual voltage indication: solenoid vibration and neon bulb
  • Test AC/DC Voltage from 120 ‑ 480 V and DC Polarity
  • 4' reach from probe to probe with probes unlocked
  • Neon bulb indicates DC polarity

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GVT-392
Item Number GVT-392
Manufacturer Gardner Bender
Product Series Solenoid Voltage Tester
Family Series Gardner Bender Electrical Testers, Solenoid Voltage Tester Series
Temperature Measurement No
Backlight No
Max Voltage (AC) 480 VAC
Max Voltage (DC) 480 VDC
Polarity Yes
Approvals ETL
Net Weight 0.5 lbs
Gross Weight 0.56 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved