HTP-1010BLU
Gardner Bender Tape, Repair Tape Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HTP-1010BLU

Gardner Bender Tape, Repair Tape Series
In stock
Item Number
HTP-1010BLU
MFG Item Number
HTP-1010BLU
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Tape, Repair Tape Series
Item #
HTP-1010BLU
Tape, Repair Tape, 1in.x10ft.; Blue,

Repair Tape Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HTP-1010BLU
Item Number HTP-1010BLU
Manufacturer Gardner Bender
Product Series Repair Tape
Family Series Gardner Bender Tape, Repair Tape Series
Roll Length 10 '
Colors Blue
Number of Rolls 1
Max Temperature 500 °F
Width 1 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved