KD2500
Gardner Bender Knockouts, Slug-Out Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KD2500

Gardner Bender Knockouts, Slug-Out Series
In stock
Item Number
KD2500
MFG Item Number
KD2500
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knockouts, Slug-Out Series
Item #
KD2500
Knockout Die, 2-1/2in.

Slug-Out Series Information

  • Handles Mild Steel and Stainless Steel
  • Handles 10‑gauge and 20‑gauge
  • Smooth Operating Ratchet
  • Mechanical Slug‑out
  • Four Point Design

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KD2500
Item Number KD2500
Manufacturer Gardner Bender
Product Series Slug-Out
Family Series Gardner Bender Knockouts, Slug-Out Series
Conduit & Pipe Size 1.5 "
Hole Diameter (in) 2.88 "
Hole Diameter (mm) 73.15 mm
Capacity (GA) 10 AWG, 12 AWG
Capacity (mm) 2.5 mm, 3.5 mm
Material Application Stainless Steel, Steel
Driver Type Hydraulic
Net Weight 1.5625 lbs
Gross Weight 1.5625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved