KOH540A
Gardner Bender Knockouts, Slug-Out Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KOH540A

Gardner Bender Knockouts, Slug-Out Series
In stock
Item Number
KOH540A
MFG Item Number
KOH540A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knockouts, Slug-Out Series
Item #
KOH540A
Hyd Knockout Set, 1/2in.-4in. W/ Hand

Slug-Out Series Information

  • Handles Mild Steel and Stainless Steel
  • Handles 10‑gauge and 20‑gauge
  • Smooth Operating Ratchet
  • Mechanical Slug‑out
  • Four Point Design

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KOH540A
Item Number KOH540A
Manufacturer Gardner Bender
Product Series Slug-Out
Family Series Gardner Bender Knockouts, Slug-Out Series
Conduit & Pipe Size 0.5 ", 0.75 ", 1 ", 1.25 ", 1.5 ", 2 ", 2.5 ", 3 ", 3.5 ", 4 "
Hole Diameter (in) 0.88 ", 1.094 ", 1.34 ", 1.69 ", 1.94 ", 2.38 ", 2.88 ", 3.5 ", 4 ", 4.5 "
Hole Diameter (mm) 101.6 mm, 114.3 mm, 22.35 mm, 27.79 mm, 34.04 mm, 42.93 mm, 49.28 mm, 60.45 mm, 73.15 mm, 88.9 mm
Capacity (GA) 10 AWG, 12 AWG
Capacity (mm) 2.5 mm, 3.5 mm
Material Application Stainless Steel, Steel
Driver Type Hydraulic
Comments Set, Also includes PH20 Hand Pump
Net Weight 38 lbs
Gross Weight 48.65 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved