KOM50125
Gardner Bender Knockouts, KOM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KOM50125

Gardner Bender Knockouts, KOM Series
In stock
Item Number
KOM50125
MFG Item Number
KOM50125
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knockouts, KOM Series
Item #
KOM50125
Mech Knockout Set, 1/2in. - 1-1/4in.

KOM Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KOM50125
Item Number KOM50125
Manufacturer Gardner Bender
Product Series KOM
Family Series Gardner Bender Knockouts, KOM Series
Conduit & Pipe Size 1.25 "
Capacity (GA) 10 AWG, 12 AWG
Material Application Stainless Steel
Driver Type Mechanical
Net Weight 2.8063 lbs
Gross Weight 2.85 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved