KOW520
Gardner Bender Knockouts, Slug-Out Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KOW520

Gardner Bender Knockouts, Slug-Out Series
In stock
Item Number
KOW520
MFG Item Number
KOW520
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knockouts, Slug-Out Series
Item #
KOW520
Hand Ratchet Knockout Set, 1/2in. -

Slug-Out Series Information

  • Handles Mild Steel and Stainless Steel
  • Handles 10‑gauge and 20‑gauge
  • Smooth Operating Ratchet
  • Mechanical Slug‑out
  • Four Point Design

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KOW520
Item Number KOW520
Manufacturer Gardner Bender
Product Series Slug-Out
Family Series Gardner Bender Knockouts, Slug-Out Series
Conduit & Pipe Size 0.5 ", 0.75 ", 1 ", 1.25 ", 1.5 ", 2 "
Hole Diameter (in) 0.88 ", 1.094 ", 1.34 ", 1.69 ", 1.94 ", 2.38 "
Hole Diameter (mm) 22.35 mm, 27.79 mm, 34.04 mm, 42.93 mm, 49.28 mm, 60.45 mm
Capacity (GA) 10 AWG, 12 AWG
Capacity (mm) 2.5 mm, 3.5 mm
Material Application Stainless Steel, Steel
Comments Set, Mechanical Slug-Out w/ KW52 Wrench
Net Weight 0.225 lbs
Gross Weight 3.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved