LP4450
Gardner Bender Wire Pulling, Power Saver Line Packages Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LP4450

Gardner Bender Wire Pulling, Power Saver Line Packages Series
In stock
Item Number
LP4450
MFG Item Number
LP4450
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Pulling, Power Saver Line Packages Series
Item #
LP4450
Line Pkg 450ft. For 1in. Conduit, BX/25

Power Saver Line Packages Series Information

  • Line Is Dispensed Smoothly and Quickly as Line Carrier Moves through Conduit
  • Carrier and Pull Line Included in a Single, Handy Package
  • No Knots to Tie, No Foam Carriers to Retrieve
  • Color Coded Packages Indicate Line Diameter
  • For 1/2" to 1" Conduit


Specifications

Specifications
Manufacturer Part Number LP4450
Item Number LP4450
Manufacturer Gardner Bender
Product Series Power Saver Line Packages
Family Series Gardner Bender Wire Pulling, Power Saver Line Packages Series
Style Carrier with Line Package
Conduit Diameter 1 "
Line Package Length 450 '
Comments White Line, 17 lb Breaking Strength
Net Weight 0.04 lbs
Gross Weight 0.04 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved