M6000
Gardner Bender Wire Pulling, Missile Line Carriers Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M6000

Gardner Bender Wire Pulling, Missile Line Carriers Series
In stock
Item Number
M6000
MFG Item Number
M6000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Pulling, Missile Line Carriers Series
Item #
M6000
Plastic Line Carrier, 6in. Packaged

Missile Line Carriers Series Information

  • Fast Blowing and Vacuuming of 2" to 6" Diameter Conduit by Low‑Friction Plastic Carriers
  • Easily Removed from Conduit If Stuck or Jammed
  • For 2" to 6" Conduit

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M6000
Item Number M6000
Manufacturer Gardner Bender
Product Series Missile Line Carriers
Family Series Gardner Bender Wire Pulling, Missile Line Carriers Series
Style Missile
Conduit Diameter 6 "
Quantity 1
Net Weight 0.4063 lbs
Gross Weight 0.43 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved