MB-20UVB
Gardner Bender Cable Tie Mounts, Mounting Bases Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MB-20UVB

Gardner Bender Cable Tie Mounts, Mounting Bases Series
In stock
Item Number
MB-20UVB
MFG Item Number
MB-20UVB
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Tie Mounts, Mounting Bases Series
Item #
MB-20UVB
Mtg Base 1 x 1; 100/Bag,

Mounting Bases Series Information

  • Adhesive‑Backed Mounting Bases for Securing Wire and Cable Bundles
  • Four‑Sided Insertion Design for Mounting Flexibility
  • Center Screw Hole for Extra Holding Power
  • Molded with Durable Nylon 6/6 Material


Specifications

Specifications
Slot Width (in) 0.17 "
Slot Height (in) 0.1 "
Manufacturer Part Number MB-20UVB
Item Number MB-20UVB
Manufacturer Gardner Bender
Product Series Mounting Bases
Family Series Gardner Bender Cable Tie Mounts, Mounting Bases Series
Mounting Type Adhesive
Package Qty. 100
Color Black
Net Weight 0.31 lbs
Gross Weight 0.31 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved