MCS-20W
Gardner Bender Fasteners, MultiCable Staples Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MCS-20W

Gardner Bender Fasteners, MultiCable Staples Series
In stock
Item Number
MCS-20W
MFG Item Number
MCS-20W
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fasteners, MultiCable Staples Series
Item #
MCS-20W
Snapshot Multicable Staple, Wood

MultiCable Staples Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MCS-20W
Item Number MCS-20W
Manufacturer Gardner Bender
Product Series MultiCable Staples
Family Series Gardner Bender Fasteners, MultiCable Staples Series
Cable Size 10/2, 12/2, 14/2, Cat 5, RG-59, RG-6
Staple Type Divided Multicable Saddle
Insulated Yes
Insulation Color Red
Insulation Material Plastic
Package Quantity 20
Approvals UL
Comments 4 Divided Sections Allow for Many Cable Combinations
Net Weight 0.675 lbs
Gross Weight 0.725 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved