MSI-200JT
Gardner Bender Fasteners, Insulated Metal Staples Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MSI-200JT

Gardner Bender Fasteners, Insulated Metal Staples Series
In stock
Item Number
MSI-200JT
MFG Item Number
MSI-200JT
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fasteners, Insulated Metal Staples Series
Item #
MSI-200JT
Insulated Staple, 1/2in.; 200/jar, 6

Insulated Metal Staples Series Information

  • Plastic Insulator Protects Cables and Helps Prevent Arc Faults
  • Insulator Made from Durable Polyethylene
Secures and protects non‑metallic (NM), BX, MC, AC and UF cable.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MSI-200JT
Item Number MSI-200JT
Manufacturer Gardner Bender
Product Series Insulated Metal Staples
Family Series Gardner Bender Fasteners, Insulated Metal Staples Series
Cable Size 12/2, 14/2
Staple Type Insulated Metal Staple
Staple Size 1/2 "
Insulated Yes
Insulation Color Blue
Insulation Material Plastic
Package Quantity 200
Style Standard
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved